References
Wera:05059530001
Rubix:2517902
EAN:4013288034090

Product details : WERA 059530 851/4BDC BIT PH1/50 DIAMOND BITORSION
BiTorsion bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.
Strengths
For Phillips screws
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Applications
Power tools
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- Delivery usually within ( 5 ) days