Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 36MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 36MM
1/2" drive deep metric sockets
References
roebuck:
3964987
rubix:
244943
ean:
3660338393396
Technical specifications
Square drive adapter
1/2
''
Diameter
36
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 36MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
36
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.98
excl. VAT
/
Each
£
39.58
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
BAHCO 7800DZ-1/2 SOCKET 1/2
BAHCO A6800DM-10 SOCKET 1/4IN AEROSPACE
BAHCO A7400DM-13 SOCKET 3/8IN AEROSPACE
FACOM J.16H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 16MM
FACOM S.26H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 26MM
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 36MM
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
FACOM R.10EL 1/4 INCH DEEP SOCKET 12PT. 10MM
STAHLWILLE 03020021 1/2 INCH DRIVE X 21MM DEEP SOCKET BI-HEX
"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
1/4DR 1/4 DOUBLE DEPTH SOCKET 01650016