References
Gedore:IN K 32 19
Rubix:80104656
Manufacturer :1956493
EAN:4010886870006

Product details : GEDORE INK32-19 IMPACT SOCKET
Impact screwdriver bit socket 3/4" 19 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 19 mm |
| Length | 64 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 37.12 excl. VAT
/ Each
£ 44.54 incl. VAT
- Delivery usually within ( 8 ) days
