References
Bahco:R6810M-8
Rubix:401A5592
Manufacturer :R6810M-8
EAN:7314150195138




Technical specifications
| Square drive adapter | 1/4' vierkant (mannelijk) '' |
|---|---|
| Diameter | 8 mm |
| Length | 32 mm |
Product details : BAHCO R6810M-8 PLUMBING SOCKET 8
Refrigeration sockets
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant (mannelijk) '' |
|---|---|
| Diameter | 8 mm |
| Length | 32 mm |
| Square | 13 mm |
| Finishing | polished |
| Weight | 35 g |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Delivery usually within ( 14 ) days