References
Bahco:K8901M-29
Rubix:401A7904
EAN:7314151803230


Technical specifications
| Square drive adapter | 3/4' (din 3121-h 20, iso 1174) '' |
|---|---|
| Diameter | 29 mm |
| Length | 53 mm |
Documents
Product details : BAHCO K8901M-29 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Square drive adapter | 3/4' (din 3121-h 20, iso 1174) '' |
| Diameter | 29 mm |
| Length | 53 mm |
| Square | 44 mm |
| Diameter (inch) | 1.14 '' |
| Finishing | phosphate |
| Weight | 410 g |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Delivery usually within ( 14 ) days