STAHLWILLE 03420044 1/2 INCH DRIVE X 7/8 DEEP SOCKET BIHEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420044
Rubix:4527234
EAN:4018754008070



Documents
Product details : STAHLWILLE 03420044 1/2 INCH DRIVE X 7/8 DEEP SOCKET BIHEX
51a 7/8 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x83 mm |
|---|---|
| Logistic Weight | 200 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29.7 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Usually arrives within 14 working days
