References
Bahco:SBK7801Z-7/16
Rubix:401A7377
Manufacturer :SBK7801Z-7/16
EAN:7314150448050



Product details : BAHCO SBK7801Z-7/16 1/2 POWER SOCKET 7/16 CLIP
To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 18.5 mm |
| Length | 38 mm |
| Square | 20 mm |
| Diameter (inch) | 7/16 '' |
| Finishing | phosphate |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- Delivery usually within ( 14 ) days
