STAHLWILLE 01020013 40L HEX SOCKET EXTRA DEEP 13MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020013
Rubix:80128192
EAN:4018754000272



Documents
Product details : STAHLWILLE 01020013 40L HEX SOCKET EXTRA DEEP 13MM
40L 13mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x50 mm |
|---|---|
| Logistic Weight | 56 g |
| Square drive adapter | 1/4 '' |
| Diameter | 17.8 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 56 g |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days
