References
Bahco:K7801M-29
Rubix:401A8378
Manufacturer :K7801M-29
EAN:7314150430161



Product details : BAHCO K7801M-29 POWER SOCKET 1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 29 mm |
| Length | 47 mm |
| Square | 30 mm |
| Diameter (inch) | 1.14 '' |
| Finishing | phosphate |
| Weight | 210 g |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Delivery usually within ( 14 ) days
