References
Bahco:K8901M-55
Rubix:4512686
EAN:7314151846404

Product details : BAHCO K8901M-55 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 55 mm |
| Length | 72 mm |
| Square | 54 mm |
| Finishing | phosphate |
| Weight | 750 g |
Show UNSPSC/ECL@SS
£ 87.97 excl. VAT
/ Each
£ 105.56 incl. VAT
- In stock: Next day delivery
