References
Stahlwille:02620020
Rubix:792350
EAN:4018754005093



Documents
Product details : SOCKET 3/8 X 0.3125
SAE AS 954, S.B.A.C. AS 40610/40611, ASME B 107.1, HPQ-high performance steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x33 mm |
|---|---|
| Logistic Weight | 22 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 32 mm |
| Square | 9.5 mm |
| Diameter (inch) | 5/16 '' |
| Finishing | chromed |
| Weight | 22 g |
Show UNSPSC/ECL@SS
£ 18.12 excl. VAT
/ Each
£ 21.74 incl. VAT
- Usually arrives within 14 working days
