References
Bahco:K8901Z/18
Rubix:401A6773
Manufacturer :K8901Z/18
EAN:7314150436514




Technical specifications
| Square drive adapter | 3/4' vierkant (square drive) '' |
|---|---|
| Diameter | 44.45 mm |
| Length | 210 mm |
Product details : BAHCO K8901Z/18 IMPACT SOCKET SET 3/4 AF
Contents: 3/4" impact sockets, in inches, 18 pcs K8901Z series
DIN 3129, ISO 2725
3/4" DIN 3121‑H 20, ISO 1174
Finish: black finish
Material: high performance alloy steel
For use with machines
For maximum safety, use clamping springs
In metal box
Components: 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1‑1/16", 1‑1/8", 1‑3/16", 1‑1/4", 1‑5/16", 1‑3/8", 1‑7/16", 1‑1/2", 1‑9/16", 1‑5/8", 1‑11/16", 1‑3/4"
DIN 3129, ISO 2725
3/4" DIN 3121‑H 20, ISO 1174
Finish: black finish
Material: high performance alloy steel
For use with machines
For maximum safety, use clamping springs
In metal box
Components: 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1‑1/16", 1‑1/8", 1‑3/16", 1‑1/4", 1‑5/16", 1‑3/8", 1‑7/16", 1‑1/2", 1‑9/16", 1‑5/8", 1‑11/16", 1‑3/4"
Technical specifications
Attributes
| Square drive adapter | 3/4' vierkant (square drive) '' |
|---|---|
| Diameter | 44.45 mm |
| Length | 210 mm |
| Square | 19.05 mm |
| Diameter (inch) | 3/4 '' |
| Finishing | phosphate |
| Weight | 12390 g |
Show UNSPSC/ECL@SS
£ 604.97 excl. VAT
/ Each
£ 725.96 incl. VAT
- Delivery usually within ( 14 ) days