"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"


FA Zyklop socket with 1/4" and Hexagon 11 drive

References
wera:05003684001
rubix:255A2625
ean:4013288183415
brand logo
brand logo
Technical specifications
Diameter16.8 mm
Length18 mm

Product details : "WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"


Zyklop socket with 1/4" and hex drive for manual jobs with a 1/4" ratchet.

Tip Size: 12mm

Strengths

• very low height - ideal for confined working areas
• For manual operations
• Equipped with ball stop groove
• Chrome vanadium steel, high-gloss chrome-plated
• For Zyklop Mini 2 and 1/4" ratchets 
 

Technical specifications


Attributes
Diameter16.8 mm
Length18 mm
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
  • Usually arrives within 14 working days