DRAPER 05010 29MM IMPACT SOCKET 3/4DR

Draper

See technical information

References

Draper:05010
Rubix:381A6409
Manufacturer :05010
EAN:5010559050109
brand logo

Technical specifications

Square drive adapter3/4' drive ''
Diameter29 mm
See all Specifications

Product details : DRAPER 05010 29MM IMPACT SOCKET 3/4DR


This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.

Technical specifications


Attributes
Square drive adapter3/4' drive ''
Diameter29 mm
Square19.05 mm
Diameter (inch)1.14 ''
Finishingphosphate
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
  • Delivery usually within ( 7 ) days