References
Bahco:7814DS
Rubix:401A5347
Manufacturer :7814DS
EAN:7314150318964

Product details : BAHCO 7814DS 1/2 SOCKET SET 14 PCS 10-19
7800DM 1/2" square drive socket bi-hex profile metric, 10 pieces (10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm
8150SL-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
8150SL-1/2 1/2" reversible ratchet
8166 1/2" universal joint
8160-5 and 8160-10 1/2" extension bars (125 and 250 mm)
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 19 mm |
| Length | 445 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1/2' '' |
| Finishing | polished |
| Weight | 3850 g |
Show UNSPSC/ECL@SS
£ 264.16 excl. VAT
/ Each
£ 316.99 incl. VAT
- Delivery usually within ( 14 ) days
