STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420024
Rubix:4527082
EAN:4018754004317



Documents
Product details : STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
46a 3/8 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x54 mm |
|---|---|
| Logistic Weight | 45 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 54 mm |
| Finishing | chromed |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- Usually arrives within 14 working days
