STAHLWILLE 02010010 3/8 INCH DRIVE X 10MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010010
Rubix:2018435
EAN:4018754001934




Technical specifications
| Square drive adapter | 3/8' innenvierkant-antrieb '' |
|---|---|
| Diameter | 10 mm |
| Length | 27 mm |
Documents
Product details : STAHLWILLE 02010010 3/8 INCH DRIVE X 10MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Square drive adapter | 3/8' innenvierkant-antrieb '' |
|---|---|
| Diameter | 10 mm |
| Length | 27 mm |
| Square | 8.5 mm |
| Diameter (inch) | 3/8' '' |
| Finishing | chromed |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Usually arrives within 14 working days