References
Draper:14099
Rubix:80060104
Manufacturer :14099


Technical specifications
| Square drive adapter | 1/2' (f) x 3/8' (m) '' |
|---|---|
| Diameter | 43 mm |
| Length | 97 mm |
Product details : DRAPER 14099 IMPACT SOCKET CONVERTER 1/2INF X 3/8INM
Forged from chrome molybdenum steel hardened, tempered and chemically blacked for corrosion protection. Hole for ball retainer in the female end and a spring ball retainer in the male end.
Technical specifications
Attributes
| Square drive adapter | 1/2' (f) x 3/8' (m) '' |
|---|---|
| Diameter | 43 mm |
| Length | 97 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.69 '' |
| Weight | 54 g |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Delivery usually within ( 7 ) days