References
Bahco:7805DZ-1.1/16
Rubix:401A5639
Manufacturer :7805DZ-1.1/16
EAN:7314150357765




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 34.2 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805DZ-1.1/16 SOCKET DEEP 1/2 AF BIHEX
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 34.2 mm |
| Length | 82.6 mm |
| Square | 36.3 mm |
| Diameter (inch) | 1-1/16' '' |
| Finishing | polished |
| Weight | 334 g |
Show UNSPSC/ECL@SS
£ 29.07 excl. VAT
/ Each
£ 34.88 incl. VAT
- Delivery usually within ( 14 ) days