ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM
Six-point 3/4" square drive regular length
See technical informationReferences
Impact Socket Supplies:12M60
Rubix:80222589
Product details : ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM
Technical specifications
Attributes
| Diameter | 54 mm |
|---|---|
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ Each
£ 37.44 incl. VAT
- Usually arrives within 14 working days

