References
Facom:S.29HLA
Rubix:1240789
EAN:3148510541679



Product details : FACOM L/REACH SOCKET S.29HLA
S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 357 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x35x35 mm |
| Package weight | 357 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35 mm |
| Length | 77 mm |
| Square | 29 mm |
| Finishing | glossy |
| Weight | 355 g |
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ Each
£ 37.66 incl. VAT
- Delivery usually within ( 14 ) days
