Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
1/2" drive standard metric sockets
References
roebuck:
4981783
rubix:
046445
Technical specifications
Square drive adapter
1/2
''
Diameter
29
mm
Length
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 29MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
29
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.98
excl. VAT
/
Each
£
9.58
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
GEDORE 12MMBIHEXSOCKET1/2DR D 19 12
STAHLWILLE 03010020 1/2 INCH DRIVE X 20MM SOCKET BI-HEX
FACOM J.15/16 SOCKET 3/8 SQ DRIVE
BAHCO K9506M-36 POWER SOCKET 1 INCH
STAHLWILLE 02410036 3/8 INCH DRIVE X 5/8 SOCKET BI-HEX
FACOM 1/4 SQ DRIVE 12PT LONG R.7/32EL
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 11MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 22MM
STAHLWILLE 03010011 1/2 INCH DRIVE X 11MM SOCKET BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 3/8 A/F
GEDORE D 19 L 10 SOCKET 1/2 LONG UD PROFILE MM
BAHCO K9501M-36 POWER SOCKET 1 INCH
GEDORE 1.7/8AF 1DR IMPSOCKT K 21