References
Bahco:7805SM-34
Rubix:401A5908
Manufacturer :7805SM-34
EAN:7314153024251




Technical specifications
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 34 mm |
| Length | 82.6 mm |
Product details : BAHCO 7805SM-34 1/2 DEEP SOCKET 6 POINTS 34MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant (aandrijving) '' |
|---|---|
| Diameter | 34 mm |
| Length | 82.6 mm |
| Square | 36.4 mm |
| Diameter (inch) | 1.34 '' |
| Finishing | polished |
| Weight | 490 g |
Show UNSPSC/ECL@SS
£ 25.87 excl. VAT
/ Each
£ 31.04 incl. VAT
- Delivery usually within ( 14 ) days