FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.23B
Rubix:227A4483
EAN:3662424012709



Product details : FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Packaged dimensions (D x W x H) | 42x35x35 mm |
| Package weight | 180 g |
| Square drive adapter | 1/2 '' |
| Diameter | 33.9 mm |
| Length | 42 mm |
| Square | 23 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Delivery usually within ( 14 ) days
