K.B - 3/4" 12-point metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 40 mm |
Length | 66.9 mm |
Logistic Weight | 467 g |
---|---|
Packaged dimensions (D x W x H) | 67x55x55 mm |
Package weight | 467 g |
Square drive adapter | 3/4 '' |
Diameter | 40 mm |
Length | 66.9 mm |
Number of sides | 12 |
Weight | 493 g |
Usually arrives within 14 working days