References
Bahco:8900DZ-2.3/16
Rubix:401A5909
Manufacturer :8900DZ-2.3/16
EAN:7314150358670




Technical specifications
| Square drive adapter | 3/4' vierkant '' |
|---|---|
| Diameter | 55.6 mm |
| Length | 70 mm |
Product details : BAHCO 8900DZ-2.3/16 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/4' vierkant '' |
|---|---|
| Diameter | 55.6 mm |
| Length | 70 mm |
| Square | 19.05 mm |
| Diameter (inch) | 2-3/16 '' |
| Finishing | polished |
| Weight | 770 g |
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
- Delivery usually within ( 14 ) days