Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
1/2" drive deep metric sockets
References
roebuck:
4981777
rubix:
046458
ean:
3660338484506
Technical specifications
Square drive adapter
1/2
''
Diameter
23
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
23
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
STAHLWILLE 3/8 INCH DRIVE X 21MM SOCKET EX DP BI-HEX
GEDORE 36MM 3/4DR LIMPSOCKT K 32 L 36
FACOM J.10 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 10MM
FACOM SOCKET NKB.22
FACOM S.25 S BI-HEX SOCKET 1/2 INCH DRIVE 25MM
BRITOOL EXPERT 3/8 INCH HOLDER FOR 1/4 BITS
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 16MM
FACOM 15MM 1/4 DRIVE DP SOCKET S.14HLA
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/4 A/F
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
GEDORE 32 24 24MM HEX SOCKET 3/4SQ.DR
FACOM R.5/16E R 1/4 DRIVE 12-PNT OGV SKT 5/16
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F