J- 3/8" 12-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 23.5 mm |
Length | 33 mm |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 32x28x28 mm |
Package weight | 71 g |
Square drive adapter | 3/8 '' |
Diameter | 23.5 mm |
Length | 33 mm |
Number of sides | 12 |
Weight | 75 g |
Usually arrives within 14 working days