References
Bahco:8900DZ-1.1/16
Rubix:120A4388
EAN:7314151106065


Technical specifications
| Square drive adapter | 3/4' (square drive) '' |
|---|---|
| Diameter | 38.5 mm |
| Length | 53 mm |
Documents
Product details : BAHCO 8900DZ-1.1/16 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 235 g |
|---|---|
| Square drive adapter | 3/4' (square drive) '' |
| Diameter | 38.5 mm |
| Length | 53 mm |
| Square | 40 mm |
| Diameter (inch) | 1 1/16' '' |
| Finishing | polished |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Delivery usually within ( 14 ) days