BAHCO 8900DZ-31/32 SOCKET 3/4

Bahco

See technical information
References
Bahco:8900DZ-31/32
Rubix:401A5532
Manufacturer :8900DZ-31/32
EAN:7314150358663
brand logo
Technical specifications
Square drive adapter3/4' binnenvierkant ''
Diameter34.3 mm
Length52 mm
See all Specifications

Product details : BAHCO 8900DZ-31/32 SOCKET 3/4


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120

Technical specifications


Attributes
Square drive adapter3/4' binnenvierkant ''
Diameter34.3 mm
Length52 mm
Square36 mm
Diameter (inch)31/32 ''
Finishingpolished
Weight210 g
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
  • Delivery usually within ( 14 ) days