References
Bahco:9500DZ-1.13/16
Rubix:401A5401
Manufacturer :9500DZ-1.13/16
EAN:7314150227501



Product details : BAHCO 9500DZ-1.13/16 SOCKET 1BIHEX 1.13/16
1" square drive
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Bi-hex profile
Inches sizes
Not suitable for machine operation
High-performance alloy steel
Matte finish
With locking pin for release from square drive
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Meets ISO 2725/1174
Standards: DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1' '' |
|---|---|
| Diameter | 46.04 mm |
| Length | 71 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1-13/16 '' |
| Finishing | mat |
| Weight | 740 g |
Show UNSPSC/ECL@SS
£ 47.20 excl. VAT
/ Each
£ 56.64 incl. VAT
- Delivery usually within ( 14 ) days
