KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 19
Rubix:388A4353
EAN:4003773020974

Product details : KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x68x46 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 30.7 mm |
| Length | 54 mm |
| Finishing | insulated |
| Weight | 99 g |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 14 ) days