References
Facom:M.2'3/16HA
Rubix:1239232
EAN:3148516634375



Product details : FACOM M.2'3/16HA SOCKET M.23/16HA
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1270 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x75x75 mm |
| Package weight | 1249 g |
| Square drive adapter | 1 '' |
| Diameter | 56.3 mm |
| Length | 84 mm |
Show UNSPSC/ECL@SS
£ 105.59 excl. VAT
/ Each
£ 126.71 incl. VAT
- Delivery usually within ( 14 ) days
