References
Gedore:D 19 13
Rubix:114A2459
Manufacturer :6133550
EAN:4010886613351

Product details : GEDORE 13MMBIHEXSOCKET1/2IN D 19 13
Socket 1/2" 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 13 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- Delivery usually within ( 8 ) days
