References
Bahco:KS7401M-11
Rubix:401A7221
Manufacturer :KS7401M-11
EAN:7314150384501


Technical specifications
| Square drive adapter | 3/8' din 3121-f iso 1174 '' |
|---|---|
| Diameter | 11 mm |
| Length | 54 mm |
Product details : BAHCO KS7401M-11 3/8 SWIVEL IMPACT SOCKET
High-performance alloy steel
3/8" hexagonal power swivel sockets, metric
Cold-forged phosphate finish
Impact swivel sockets in metric sizes, eliminating the need for a universal joint
To be used with machines
For maximum safety use clamping springs
Drive: 3/8" DIN 3121-F ISO 1174
Standards: DIN 3129 and ISO 2725
3/8" hexagonal power swivel sockets, metric
Cold-forged phosphate finish
Impact swivel sockets in metric sizes, eliminating the need for a universal joint
To be used with machines
For maximum safety use clamping springs
Drive: 3/8" DIN 3121-F ISO 1174
Standards: DIN 3129 and ISO 2725
Technical specifications
Attributes
| Square drive adapter | 3/8' din 3121-f iso 1174 '' |
|---|---|
| Diameter | 11 mm |
| Length | 54 mm |
| Square | 25 mm |
| Finishing | phosphate |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- Delivery usually within ( 14 ) days