GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
Socket hexagonal UD-profile 32
See technical informationReferences
Gedore:32 60
Rubix:80987293
Manufacturer :6271510
EAN:4010886627150

Product details : GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
Socket 3/4" 60 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1143 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 60 mm |
| Length | 68.5 mm |
| Finishing | chromed |
| Weight | 1143 g |
Show UNSPSC/ECL@SS
£ 90.24 excl. VAT
/ Each
£ 108.29 incl. VAT
- Delivery usually within ( 8 ) days
