BAHCO 7800SM-34 SOCKET 1/2
1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
See technical informationSee documentsReferences
Bahco:7800SM-34
Rubix:401A5938
EAN:7314153011305




Documents
Product details : BAHCO 7800SM-34 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 50 mm |
| Length | 47 mm |
| Finishing | polished |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 14 ) days
