References
Stahlwille:25020019
Rubix:258A9132
EAN:4018754233915



Documents
Product details : STAHLWILLE 56IMP19 19-3/4 DEEP HEX SOCKET
3/4" internal square drive, ISO 1711-2, for nut setters, long design, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x100 mm |
|---|---|
| Logistic Weight | 779 g |
| Square drive adapter | 3/4 '' |
| Diameter | 19 mm |
| Length | 90 mm |
| Square | 19.05 mm |
| Finishing | gunmetal |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 45.01 excl. VAT
/ Each
£ 54.01 incl. VAT
- Usually arrives within 14 working days
