References
Bahco:SB7809M-4
Rubix:401A5726
Manufacturer :SB7809M-4
EAN:7314150313952




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 4 mm |
| Length | 60 mm |
Product details : BAHCO SB7809M-4 SOCKET DRIVER 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
SB: retail packed on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
SB: retail packed on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 4 mm |
| Length | 60 mm |
| Square | 22 mm |
| Finishing | polished |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 14 ) days