BAHCO 7800DZ-1.1/8 SOCKET 1/2
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
See technical informationReferences
Bahco:7800DZ-1.1/8
Rubix:120A5259
EAN:7314151097585


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 28.575 mm |
| Length | 46 mm |
Product details : BAHCO 7800DZ-1.1/8 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 28.575 mm |
| Length | 46 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- Delivery usually within ( 14 ) days