K.SR - Sockets 3/4" 12-sided metric ADF
Square drive adapter | 3/4 '' |
---|---|
Diameter | 46 mm |
Length | 65 mm |
Logistic Weight | 814 g |
---|---|
Packaged dimensions (D x W x H) | 62x62x65 mm |
Package weight | 795 g |
Square drive adapter | 3/4 '' |
Diameter | 46 mm |
Length | 65 mm |
Finishing | copper/beryllium |
Number of sides | 12 |
Weight | 830 g |
Usually arrives within 14 working days