References
Bahco:A6800SM-7
Rubix:401A5552
Manufacturer :A6800SM-7
EAN:7314150360246




Technical specifications
| Square drive adapter | 1/4' vierkant (square drive) '' |
|---|---|
| Diameter | 7 mm |
| Length | 50.6 mm |
Product details : BAHCO A6800SM-7 SOCKET 1/4 HEX AEROSPACE
1/4" deep length sockets hexagonal
Metric sizes, thin-walled
Sockets are applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
High-performance alloy steel
Knurled area for better grip
Applicable to nuts and bolts used in the aerospace industry
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725-1/1174-1, DIN 3120
SB: Retail packed on an anti-theft plastic card
Metric sizes, thin-walled
Sockets are applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation
High-performance alloy steel
Knurled area for better grip
Applicable to nuts and bolts used in the aerospace industry
Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage
Standards: ISO 2725-1/1174-1, DIN 3120
SB: Retail packed on an anti-theft plastic card
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant (square drive) '' |
|---|---|
| Diameter | 7 mm |
| Length | 50.6 mm |
| Square | 12.1 mm |
| Diameter (inch) | 0.28 '' |
| Finishing | steel |
| Weight | 25 g |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Delivery usually within ( 14 ) days