Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 6MM SOCKET D20-6
GEDORE 6MM SOCKET D20-6
Cap 12-side UD-profile D 20
References
gedore:
D 20 6
rubix:
120A0502
manufacturer :
1649582
ean:
4010886832165
Technical specifications
Square drive adapter
1/4
''
Diameter
6
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6MM SOCKET D20-6
Socket 1/4" 6 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
10
g
Square drive adapter
1/4
''
Diameter
6
mm
Length
25
mm
Finishing
Chromed
Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.29
excl. VAT
/
Each
£
9.95
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
FACOM K.54HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 54MM
ROEBUCK SOCKET 3/4 INCH DRIVE 46MM
ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
FACOM SOCKET NS.23LA
ROEBUCK 880142 3/8IN DRIVE SOCKET BI-HEX13MM
BAHCO 6700SM-6 SOCKET 1/4
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F
FACOM 24MM N/S 3/4 SOCKET K.24SR
FACOM SOCKET NM.52A
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX
FACOM SOCKET NM.55A
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX