GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
Impact wrench socket 1 1/2" 6-sided K 37
See technical informationReferences
Gedore:K 37 120
Rubix:249A2600
Manufacturer :6329880
EAN:4010886632987


Technical specifications
| Square drive adapter | 1 1/2 '' |
|---|---|
| Diameter | 120 mm |
| Length | 145 mm |
Product details : GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
Impact socket 1.1/2" 120 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 11770 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 120 mm |
| Length | 145 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 835.82 excl. VAT
/ Each
£ 1,002.98 incl. VAT
- Delivery usually within ( 8 ) days