References
Bahco:SB7409TORX-T20
Rubix:401A5642
Manufacturer :SB7409TORX-T20
EAN:7314150241583



Product details : BAHCO SB7409TORX-T20 SOCKET DRIVER 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Square | 9.5 mm |
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
- Delivery usually within ( 14 ) days
