BAHCO FF1A223LM FOAM 6 F/AUTO COMPOSITION LM

Bahco

See technical information

References

Bahco:FF1A223LM
Rubix:401A4155
Manufacturer :FF1A223LM
EAN:7314150456185
brand logo

Technical specifications

Number of elements15

Product details : BAHCO FF1A223LM FOAM 6 F/AUTO COMPOSITION LM


Includes 15 pcs
5226DC machined grove models 16"
158-N needle nose pliers long
158-NB needle nose pliers long bent
21HDG-200 ERGO side cutter HD
2430G-200IP combination pliers 200 mm
2968-190 straight jaw pliers 190 mm
8224IP slip joint pliers 8224 w/o card
BE1P spark plug pliers 290 mm PVC
BE1TH T-type hex keys 2.5, 3, 4, 5, 6, 8 mm
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools

Technical specifications


Attributes
Number of elements15
£ 312.89 excl. VAT
/ Each
£ 375.47 incl. VAT
  • Delivery usually within ( 14 ) days