Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM ELECTRICIAN SET CM.E18
FACOM ELECTRICIAN SET CM.E18
Electricity selection of 115 metric tools
References
facom:
CM.E18
rubix:
1237926
ean:
3148515011207
Technical specifications
Number of elements
115
Product details
Technical specifications
Product details : FACOM ELECTRICIAN SET CM.E18
Selection of tools CM.E18 for the installation and troubleshooting of electromechanical equipment. This selection includes essential basic tools.
Weight: 11.190 kg
Technical specifications
Attributes
Number of elements
115
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,750.53
excl. VAT
/
Each
£
2,100.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA D-16368 SDS CHISEL ASSORTMENT
ROEBUCK EXPR2 MAINTENANCE TOOLKIT
ROEBUCK 30 PIECE TOOL KIT 880723
KNIPEX 002119LBS KNIPEX L-BOXX PLUMBING 52 PARTS 357MM
ROTACRAFT RC12/75A TOOL KIT PLUS 75 ACCESSORIES
DREMEL F0133000JR 3000 -1/25 C/W 25 ACCS + FLEXSHAFT 230V
FACOM MAINTENANCE SET CM.SG3A
FACOM MECHANICS SET CM.LT3
KNIPEX 002018ESD CASE FOOR ELECTRONICS ESD 200MM
SEALEY AK7980 136 PIECE MAINTENANCE TOOL KIT
KNIPEX 002120 TOOL CASE FOR ELECTRONICS 180MM
WERA 05136609001 ADVENT CALENDAR 2024
ROEBUCK 6D5I-KIT 6D5I-KIT 6 DRAWER CABINET WITH 5 FOAM INLAYS KIT
KNIPEX 002115 COMPACT TOOL KIT 275MM
FACOM TOOL SET CM.160A