KNIPEX 002134HLS2 TOOL CASE ROBUST23 START ELECTRO
Tool Case “Robust23 Start” Electric
See technical informationReferences
Knipex:00 21 34 HL S2
Rubix:388A3092
EAN:4003773087366
Product details : KNIPEX 002134HLS2 TOOL CASE ROBUST23 START ELECTRO
Equipped with 6 KNIPEX tools, a total of 24 brand tools
For the toughest conditions: Dust-tight, waterproof and temperature-resistant
Max. payload: 25 kg
Volume: 23 litres
Fit-to-fly case, made from impact-resistant polypropylene
Tool panels made of dirt-repellent PP twin-wall sheets with tool pockets and straps
Base tray with aluminium inserts
Air pressure compensation valve
Temperature-resistant from - 30°C to +80° C
Padlock eyelets
Dimensions exterior (W x H x D): 470 x 370 x 190 mm; dimensions interior (W x H x D): 437 x 307 x 172 mm
Technical specifications
Attributes
| Number of elements | 24 |
|---|
Show UNSPSC/ECL@SS
£ 483.28 excl. VAT
/ Each
£ 579.94 incl. VAT
- Delivery usually within ( 14 ) days
