References
Bahco:SB6700SZ-5/16
Rubix:401A5851
Manufacturer :SB6700SZ-5/16
EAN:7314150240654




Technical specifications
| Square drive adapter | 1/4' vierkant '' |
|---|---|
| Diameter | 11.9 mm |
| Length | 24.7 mm |
Product details : BAHCO SB6700SZ-5/16 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant '' |
|---|---|
| Diameter | 11.9 mm |
| Length | 24.7 mm |
| Square | 6.35 mm |
| Diameter (inch) | 5/16 '' |
| Finishing | polished |
| Weight | 12 g |
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
- Delivery usually within ( 14 ) days