References
Gedore:K 20 9
Rubix:120A1761
Manufacturer :6198410
EAN:4010886619841

Product details : GEDORE 9MM IMPACTSOCKET1/4D K 20 9
Impact socket 1/4" 9 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 9 mm |
| Length | 23 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 8 ) days
